Wheel Brush with Shank, 320 Grit SiC Bristle, Size: 70X10 mm

  • Mfr # 574455 70X10

  • Zoro # G114386240


product price: $18.35
/ea

Key Features

Max. RPM
15000 RPM
Item - Wire Wheel Brushes
Wheel brush
Abrasive Material
Silicon carbide (SiC)
Abrasive Shank Size
6 mm
Size
70X10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
574455 70X10
Zoro #
G114386240
UPC #
-
Country of Origin
China

Dimensions

Abrasive Shank Size
6 mm
Brush Dia.
70 mm
Size
70X10 mm
Length of brush section H1
20 mm

Details

Max. RPM
15000 RPM
Item - Wire Wheel Brushes
Wheel brush
Abrasive Material
Silicon carbide (SiC)
Grit
320
Recommended Speed
4000 RPM

Description

Abrasive nylon strands with silicon carbide, crimped into steel sleeve, shank 6 mm. Application: For portable grinders, on flexible drive machines or drills for brushing surfaces. High speeds improve the brush performance. Wet and dry fine rubbing down of aluminium, steel, stainless steel and plastics. Maximum operating temperature 80 DegC. Grinding medium code: SiC Brush D1: 70 mm Length of brush section H1: 20 mm recommended speed: 4000 min-1 maximum speed: 15000 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.