Shop HOLEX
See all product information
Create Account
Wire Stripper Knife, Precision, 0.16 mm Cable Diameter, 34-20 AWG
- Mfr # 728501 016-08
- Zoro # G710607121
product price:Â
$
49.45
/ea
Key Features
For Cable Diameter
0.16 mm
For Conductor Cross Section Awg
34-20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 728501 016-08
- Zoro #
- G710607121
- UPC #
- 4062406303044
- Country of Origin
- Germany
- Item
- Knives
- For Conductor Cross Section Awg
- 34-20
Dimensions
- For Cable Diameter
- 0.16 mm
Description
The sensing system automatically adjusts the blades and pressure to the respective cross-section. This ensures the wire stripping is performed without causing damage. With adjustable and scalable length end stop over a working range of 5 to 45 mm. Suitable for right and left hand rotation. Application: For fine stranded conductors and wires- PVC- PTFE/Teflon- Kynar insulations amongst others. Particularly for cable stripping when the conductor cross section changes frequently. for conductor cross section AWG: 34-20
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.