
Wire Stripper, with Adjustment Screw, 160 mm
Mfr # 728739 160
Zoro # G414556886
product price: $37.29
/eaKey Features
Overall Length
160 mm
Handle Type
Plastic Coated
Finish
Bright Finish
Adjustable
Yes
Spring Return
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
728739 160
Zoro #
G414556886
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
160 mm
Details
Item
Cutting pliers
Handle Type
Plastic Coated
Finish
Bright Finish
Adjustable
Yes
Spring Return
Yes
Type
Vee cutter
Description
Offset jaws with V-shaped cutting edges up to max. 5 mm external . Laid-in joint with no-play action and opening spring. With adjustable screw for cross section adjustment. Jaws bright finished, handles with multi-component covering. Material: Special tool steel, drop-forged and oil-hardened.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.