Zoro Homepage

Wire Stripper, with Adjustment Screw, 160 mm

  • Mfr # 728740 160

  • Zoro # G014556743


product price: $30.35
/ea

Key Features

Overall Length
160 mm
Handle Type
Plastic Coated
Material
Special tool steel
Type
Vee cutter
Adjustable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
728740 160
Zoro #
G014556743
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
160 mm

Details

Item
Cutting pliers
Handle Type
Plastic Coated
Material
Special tool steel
Type
Vee cutter
Adjustable
Yes
Spring Return
Yes

Description

Offset jaws with V-shaped cutting edges up to max. 5 mm external . Laid-in joint with no-play action and opening spring. With adjustable screw for cross section adjustment. Jaws bright finished, plastic coated handles. Material: Special tool steel, drop-forged and oil-hardened.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.