Zoro Homepage

Wire Twisting Pliers, 230 mm

  • Mfr # 707920 230

  • Zoro # G414419532


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Wire Size
<1.6 mm
Jaw Type
Inner face of jaws roughened
Material
Special steel
Finish
Burnished or varnished, bright finished head
Jaw Shape
40 Deg chamfered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
707920 230
Zoro #
G414419532
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Wire Size
<1.6 mm
Overall Length
230 mm

Details

Jaw Type
Inner face of jaws roughened
Item
Wire twisting pliers
Material
Special steel
Finish
Burnished or varnished, bright finished head
Jaw Shape
40 Deg chamfered
Jaw Characteristics
Induction hardened cutting jaws

Description

Body drop-forged. Inner face of jaws serrated. Induction hardened cutting edges. Front of teeth chamfered to 40 Deg. Application: For twisting locking wires see diagram, by moving along any length can be worked. For wire up to approx. 1.6 mm. For right-handed and left-handed action, with automatic return. Material: Special steel, burnished or painted finish, bright finished head.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.