Zoro Homepage

Wire Wheel Brush, Steel, 100 mm

  • Mfr # 570120 100X20

  • Zoro # G514387397


product price: $12.59
/ea

Key Features

Max. RPM
8000 RPM
Arbor Hole Size
30 mm
Item - Wire Wheel Brushes
Wheel brush
Length of brush section H1
23 mm
Bristle thickness
0.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
570120 100X20
Zoro #
G514387397
UPC #
-
Country of Origin
China

Dimensions

Arbor Hole Size
30 mm
Brush Dia.
100 mm
Length of brush section H1
23 mm
Bristle thickness
0.3 mm
Brush width
19 mm

Details

Max. RPM
8000 RPM
Item - Wire Wheel Brushes
Wheel brush

Description

Waved wire firmly crimped into the steel body. High density, high concentricity, and good wear resistance. Adaptable to various different mounting bores by use of interchangeable reducing rings supplied. Application: Use on bench grinder or polishing machines, or on machines with flexible drive heads. For roughening, cleaning, removing rust, and scale etc. Brush width: 19 mm Bore d1: 30 mm Reducing ring : 12 / 12.7 / 16 / 20 / 22.2 / 25.4 mm Bristle thickness: 0.3 mm Length of brush section H1: 23 mm maximum speed: 8000 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.