Zoro Homepage

Wire Wheel Brush, Steel, 250 mm

  • Mfr # 570120 250X30

  • Zoro # G014387392


product price: $40.15
/ea

Key Features

Max. RPM
3600 RPM
Arbor Hole Size
50.8 mm
Item - Wire Wheel Brushes
Wheel brush
Bore Diameter can be opened up to
80 mm
Brush width
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
570120 250X30
Zoro #
G014387392
UPC #
-
Country of Origin
China

Dimensions

Arbor Hole Size
50.8 mm
Brush Dia.
250 mm
Bore Diameter can be opened up to
80 mm
Brush width
25 mm
Length of brush section H1
50 mm

Details

Max. RPM
3600 RPM
Item - Wire Wheel Brushes
Wheel brush

Description

Waved wire firmly crimped into the steel body. High density, high concentricity, and good wear resistance. Adaptable to various different mounting bores by use of interchangeable reducing rings supplied. Bore with double spline. Application: Use on bench grinder or polishing machines, or on machines with flexible drive heads. For roughening, cleaning, removing rust, and scale etc. Brush width: 25 mm Bore d1: 50.8 mm Bore can be opened up to: 80 mm Reducing ring : 12/12.7/16/20/22.2/25.4/30 mm Length of brush section H1: 50 mm maximum speed: 3600 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.