Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workpiece Backstop, Height: 15mm

  • Mfr # 313033 15

  • Zoro # G516326462


product price: $353.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313033 15
Zoro #
G516326462
UPC #
-
Country of Origin
Italy

Description

Stop with 3 magnets at the rear. Red anodised. Application: For clamping short components. For component Dia 15-150 mm. Flexible extension of the height by screwing in the height elements supplied. Suitable for: Three-jaw lathe chucks with jaw width up to 55 mm. Supplied with: 9-piece height support set No. 313034 9. Contents: 3x10 mm, 3x15 mm and 3x20 mm. n: 25 mm Material: Aluminium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.