Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workpiece Backstop, Type: 125

  • Mfr # 360435 125

  • Zoro # G816326407


product price: $205.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
360435 125
Zoro #
G816326407
UPC #
-
Country of Origin
Germany

Description

Stepless and quick adjustment. M8 mounting for T-nuts or direct mounting. Application: For use on milling and drilling machines. Material: Anodised aluminium. Optional extras: T-nuts with M8 thread, see No. 370520 size 12 - 18. Usable height N: 195 mm Overall height: 220 mm S axial spacing A: 125 mm suitable for color code: T-Rex suitable for color code: TC suitable for color code: Titan2/TitanSense

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.