Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workshop Vernier Caliper, Lightweight Design, Measuring Range: 900 mm

  • Mfr # 412770 900

  • Zoro # G114554526


product price: $889.99
/ea
Free Shipping & Returns

Key Features

Jaw Depth
90 mm
Standards
Works standard
Measuring Range
0 mm - 900 mm
Packaging
Sturdy box
Vernier
1/20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412770 900
Zoro #
G114554526
UPC #
-
Country of Origin
Germany

Dimensions

Jaw Depth
90 mm
Internal Jaw Dia.
10 mm

Details

Item
Workshop Calipers
Standards
Works standard
Measuring Range
0 mm - 900 mm
Packaging
Sturdy box
Vernier
1/20
Hardened
Full Body
Measurement Technology
Analogue
Error Limit
0.11 mm

Description

Workshop vernier caliper in lightweight design. Parallax-free readings with the highest contrast due to white scaling on black surface. Optimum guidance and sliding characteristics due to internal double Vee guides. Exchangeable measuring jaws made of hardened stainless steel precision ground.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.