Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workshop Vernier Caliper, mm/in Graduations, Measuring range: 200 mm

  • Mfr # 415100 200

  • Zoro # G314554494


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Graduations (In.)
1/128 in
Material
Stainless Steel, INOX
Jaw Depth
60 mm
Standards
ISO 13385
Range (mm)
200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415100 200
Zoro #
G314554494
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
60 mm
Internal Jaw Dia.
10 mm

Details

Item
Workshop Calipers
Graduations (In.)
1/128 in
Material
Stainless Steel, INOX
Standards
ISO 13385
Range (mm)
200 mm
Graduations (mm)
1/20 mm
Packaging
Sturdy box
Measurement Technology
Analogue
Max. Permissible Error
± 0.05 mm

Description

Chamfered measuring tips for measurements to the root of threads and in narrow grooves. Offset and rounded jaw ends for internal measurements. High-contrast scale. With locking screw. Up to size 300 through hardened, from size 500 measuring faces hardened.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.