Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workshop Vernier Caliper, mm/in Graduations, Measuring range: 750 mm

  • Mfr # 415100 750

  • Zoro # G414554882


product price: $929.99
/ea
Free Shipping & Returns

Key Features

Graduations (In.)
1/128 in
Material
Stainless Steel, INOX
Range (mm)
750 mm
Jaw Depth
150 mm
Standards
ISO 13385
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415100 750
Zoro #
G414554882
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
150 mm
Internal Jaw Dia.
20 mm

Details

Item
Workshop Calipers
Graduations (In.)
1/128 in
Material
Stainless Steel, INOX
Range (mm)
750 mm
Standards
ISO 13385
Graduations (mm)
1/20 mm
Measurement Technology
Analogue
Max. Permissible Error
± 0.12 mm
Reversible Reading
mm / inch
Measuring Range
0 mm - 750 mm
Locking
Locking screw at top
Packaging
Sturdy box
Type of Measurement Face
hardened

Description

Chamfered measuring tips for measurements to the root of threads and in narrow grooves. Offset and rounded jaw ends for internal measurements. High-contrast scale. With locking screw. Up to size 300 through hardened, from size 500 measuring faces hardened.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.