Zoro Homepage

ZA Abrasive Flap Sleeve, 60 Grit, Size: 45X30 mm

  • Mfr # 553821 45X30

  • Zoro # G814554864


product price: $8.35
/ea
Sold in multiples of 10 for $83.50

Key Features

Abrasive Material
Zirconium aluminium oxide
Grade
Medium Coarse
Maximum Operating Speed
12700 RPM
Size
45 mm
External Diameter
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
553821 45X30
Zoro #
G814554864
UPC #
-
Country of Origin
Germany

Dimensions

Size
45 mm
External Diameter
60 mm
Sleeve width
30 mm
Sleeve Diameter
45 mm

Details

Item
Flap wheel sleeve
Abrasive Material
Zirconium aluminium oxide
Grade
Medium Coarse
Grit
60
Maximum Operating Speed
12700 RPM
Sleeve shape
Cylindrical

Description

The band holder rubber body expands at high speed to hold the sander band in place. The full width of the band can be used, it does not slip and can be replaced quickly and easily twist in the direction of slots when fitting/removing. Only compatible with ground sander band holders. Densely packed around a stable core abrasive strips of Zirconium Aluminium Oxide ZA fabric. Due to the even wear of the individual abrasive strips, new abrasive fabric is constantly being exposed, thus increasing the service life and material removal rate several-fold. Application: Sander bands are predominantly used for sanding down tasks which require the removal of large amounts of material even at sharp edges. For aggressive surface grinding work as an alternative to sander bands and flap wheels. For use exclusively in the direction of rotation of the support body. The direction of rotation is marked on the core of the sleeve. Suitable for: Sander band holder No. 553600. Grinding medium code: ZA External : 60 mm maximum speed: 12700 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.