Zoro Homepage

ZA Abrasive Sleeve, 36 Grit, Size: 45X30 mm

  • Mfr # 553760 45X30

  • Zoro # G514554485


product price: $1.15
/ea
Sold in multiples of 50 for $57.50

Key Features

Abrasive Material
Zirconium aluminium oxide
Grade
Coarse
Diameter
45 mm
Sleeve shape
Cylindrical
Sleeve Diameter
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
553760 45X30
Zoro #
G514554485
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
45 mm
Sleeve Diameter
45 mm
Sleeve width
30 mm

Details

Item
Abrasive sleeve
Abrasive Material
Zirconium aluminium oxide
Grade
Coarse
Grit
36
Sleeve shape
Cylindrical

Description

The rubber body of the abrasive sleeve holder expands at high speed to hold the abrasive sleeve in place. The full width of the sleeve can be used, it does not slip and can be replaced quickly and easily twist in the direction of slots when fitting/removing. Only compatible with abrasive sleeve holders. Made of non-tearing, synthetic resin bonded material with long service life and good grit adhesion. Unsuitable for use with cooling lubricants. Zirconium Aluminium Oxide ZA. Application: Abrasive sleeves are predominantly used for surface grinding tasks which require the removal of large amounts of material even at sharp edges. Suitable for: Abrasive sleeve holder No. 553600. Grinding medium code: ZA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.