
ZA Abrasive Sleeve, 80 Grit, Size: 60X30 mm
Mfr # 553780 60X30
Zoro # G114554861
product price: $1.39
/eaSold in multiples of 50 for $69.50
Key Features
Abrasive Material
Zirconium aluminium oxide
Grade
Medium
Diameter
60 mm
Sleeve Diameter
60 mm
Sleeve shape
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
553780 60X30
Zoro #
G114554861
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
60 mm
Sleeve Diameter
60 mm
Sleeve width
30 mm
Details
Item
Abrasive sleeve
Abrasive Material
Zirconium aluminium oxide
Grade
Medium
Grit
80
Sleeve shape
Cylindrical
Description
The rubber body of the abrasive sleeve holder expands at high speed to hold the abrasive sleeve in place. The full width of the sleeve can be used, it does not slip and can be replaced quickly and easily twist in the direction of slots when fitting/removing. Only compatible with abrasive sleeve holders. Made of non-tearing, synthetic resin bonded material with long service life and good grit adhesion. Unsuitable for use with cooling lubricants. Zirconium Aluminium Oxide ZA. Application: Abrasive sleeves are predominantly used for surface grinding tasks which require the removal of large amounts of material even at sharp edges. Suitable for: Abrasive sleeve holder No. 553600. Grinding medium code: ZA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.