Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ZA Grinding Disc, 50.8 mm Diameter, Grit: 50

  • Mfr # 554018 50

  • Zoro # G414555483


product price: $1.15
/ea
Sold in multiples of 50 for $57.50

Key Features

Abrasive Material
Zirconium aluminium oxide
Grit
50
Maximum Operating Speed
25000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554018 50
Zoro #
G414555483
UPC #
-
Country of Origin
Portugal

Details

Item
Grinding wheel
Abrasive Material
Zirconium aluminium oxide
Grit
50
Maximum Operating Speed
25000 RPM

Description

Zirconium aluminium oxide ZA with the best cost-benefit ratio for economic performance on steel and non-ferrous metals. Grinding medium code: ZA maximum speed: 25000 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.