266732 Christmas Micro Cluster Big Seed 216 LED Light Set; Warm White

  • Mfr # 266732
  • Zoro # G904012649
product price: 
$
44.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
266732
Zoro #
G904012649
UPC #
810040991288
Country of Origin
Cambodia

Description

216 Light, Warm White Twinkle, Micro Cluster Big Seed LED Light Set, Silver Double Strand Wire, On/Off/Timer, 4" Lead Cord.

Features
  • Micro cluster big seed LED light set
  • Silver double strand wire
  • Uses 3 "AA" batteries
  • On/off/timer
  • Outdoor rated battery case
Specifications
  • Color: Warm White
  • Size: 4" lead cord
  • Number of Lights: 216
  • Country of Origin: Cambodia
  • Weight: 0.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews