Shop Z-LITE
See all product information
Create Account
Leland Outdoor Post Mounted Fixture, 1-Light, 10 In.W x 117.75 In.H, Sand Black/Sand Blast
- Mfr # 5005PHB-5011P-BK-LED
- Zoro # G711672104
product price:Â
$
918.00
/ea
Free Shipping & Returns
Key Features
Max. Wattage
16
Width
10 in
Standards
ETL
Number of Lamps
1
CRI
90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5005PHB-5011P-BK-LED
- Zoro #
- G711672104
- UPC #
- 685659198096
- Country of Origin
- China
- Item
- Outdoor Post Mounted Fixture
- Max. Wattage
- 16
- Standards
- ETL
- Number of Lamps
- 1
- CRI
- 90
- Bulb Color Temp.
- 2700K,3000K,3500K,4000K,5000K
- Bulb Base Type
- LED
- Dimmable
- Yes
- Lamp Included
- No
- LED Source Lumen
- 1750
- Shade Finish/Color
- Sand Blast
- Frame Finish
- Sand Black
- Location Rating
- Wet
- Frame Material
- Aluminum
- Shade Material
- Glass
- LED Delivered Lumen
- 700
- Collection
- Leland
Dimensions
- Width
- 10 in
- Height
- 117.75 in
Description
A modern one-light outdoor post mount fixture that showcases a streamlined profile and selectable color temperature, offering versatility and chic style. Perfect for your deck, patio, or walkway, the light features an energy efficient LED and a sand black finish for marine-grade durability, all complementing a sleek silhouette that includes an open cage lantern with a teardrop shape that adds graceful elegance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.