Shop HOLIDAY BRIGHT LIGHTS
Create Account
9009331 Smooth Filament LED C9 Christmas Light Bulbs; Pure White
- Mfr # 9009331
- Zoro # G903712922
product price:Â
$
44.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9009331
- Zoro #
- G903712922
- UPC #
- 819464027665
- Country of Origin
- China
Description
Make sure you have some extra energy-saving bulbs on hand for your Christmas light displays with these C9 Christmas Light Bulbs. They are approved for indoor and outdoor use.
Features- Smooth Filament LED C9 Christmas Light Bulbs
- Bulb Color: Pure White
- Bulb Type: LED C9
- Length: 3"
- Wattage: 0.8 watt
- Style: Smooth Transparent LED
- Weather resistant
- For Indoor and Outdoor use
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.