88661-R M5mm ICICLE Holiday Creations 70 LED Christmas Light String - Pink
- Mfr # 88661-R
- Zoro # G103743122
product price:Â
$
45.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 88661-R
- Zoro #
- G103743122
- UPC #
- -
- Country of Origin
- China
Description
Bright, beautiful LED Christmas icicle lights:
M5mm bulb shape.
Color: Pink.
RoHS-certified indicates lead was not used in these products.
Fully rectified, so it really shines.
7.5 feet long, with 2.7 inches between lights.
70 LEDs per string.
Very energy-efficient; only 4.8 Watts per string!.
Linkable up to 45 strings on one plug.
15 branches with 3 to 6 LEDs on each.
Branches have an 8" to 18" fall (varies).
Beautiful, elegant and tough.
Low maintenance.
Up to 100,000 hour bulb life.
Vapor-proof enclosure eliminates corrosion: bulbs are integrally connected with the socket and are not replaceable. This construction is more reliable than screw-in bulbs, especially in corrosive environments such as coastal areas where salt spray is present.
Indoor/outdoor.
Stackable male plug.
120 Volts AC.
Uses up to 98% less energy than incandescent light strings.
Dims well on the dimmers listed as companion parts.
Length from top of the green or white cuff of the bulb holder to tip of the bulb = 0.9 in.; length from the end of the molded bulb holder to the tip of the bulb = 1.6 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.