Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BU25LEDFC7TGRA BX25 C7 LED Christmas Replacement Bulb Green

  • Mfr # 9369372

  • Zoro # G416322854


product price: $33.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9369372
Zoro #
G416322854
UPC #
-
Country of Origin
China

Description

Features BX25 C7 LED Christmas Replacement Bulb Bulb Type: C7 Bulb Color: Green Voltage: 120 volts Wattage: 0.6 watts Material : Acrylic Faceted Suitable for indoor and outdoor use SMD Service Mounted Device bulbs 40% brighter, equivalent to 7 diodes which last longer 25 bulbs per pack Specifications Dimension: 4.5in H x 4.9in W x 2.4in L Weight: 0.7 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.