BU25LEDFC7TPLA BX25 Christmas C7 LED Replacement Bulb Purple

  • Mfr # 9369380

  • Zoro # G116322895


product price: $37.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9369380
Zoro #
G116322895
UPC #
-
Country of Origin
China

Description

Features BX25 Christmas C7 LED Replacement Bulb Bulb Color: Purple Material Type: Acrylic Wattage: 0.6 watts Voltage: 120 volts Bulb Type: C7 Style: SMD Indoor and Outdoor Faceted SMD Service Mounted Device bulbs 40% brighter, equivalent to 7 diodes which last longer Number of Lights: 25 pk Specifications Dimension: 4.5in H x 4.9in W x 2.4in L Weight: 0.7 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.