
BU25LEDFC9TCWA BX25 LED Replacement Bulb
Mfr # 9377367
Zoro # G416330361
product price: $38.69
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9377367
Zoro #
G416330361
UPC #
-
Country of Origin
China
Description
Features BX25 LED Replacement Bulb Bulb Color: Cool White Material Type: Acrylic LED Bulb Type: LED Style: C9 SMD Indoor and Outdoor Christmas Theme: LED Wattage: 0.6 watts Voltage: 120 volts SMD technology illuminates all areas of the bulb 40% brighter Equivalent to 7 diodes Specifications Dimension: 6in H x 6.25in W x 3.4in L Weight: 1.5 lbs
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.