BU25LEDFC9TGRA BX25 C9 Christmas LED Replacement Bulb Green

  • Mfr # 9369232

  • Zoro # G216322900


product price:  $48.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9369232
Zoro #
G216322900
UPC #
-
Country of Origin
China

Description

Features BX25 C9 Christmas LED Replacement Bulb C9 LED Bulb Bulb Color: Green Voltage: 120 volts Wattage: 0.6 watts Material Type: Acrylic Indoor and Outdoor: Indoor and Outdoor Faceted SMD Service Mounted Device bulbs 40% brighter, equivalent to 7 diodes which last longer Box of 25 Specifications Dimension: 5.75in H x 6.25in W x 3.25in L Weight: 1.5 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.