
BU25LEDFC9TMUA BX25 C9 SMD LED Replacement Bulb Multi Color
Mfr # 9369240
Zoro # G716330313
product price: $38.45
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9369240
Zoro #
G716330313
UPC #
-
Country of Origin
China
Description
Features BX25 C9 SMD LED Replacement Bulb Bulb Color: Multicolored Material Type: Acrylic Wattage: 0.6 watts Voltage: 120 volts Bulb Type: C9 Style: SMD Indoor and Outdoor Faceted SMD Service Mounted Device bulbs 40% brighter, equivalent to 7 diodes which last longer Specifications Dimension: 5.75in H x 6.25in W x 3.25in L Weight: 1.5 lbs
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.