Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BU25LEDSC9OMUA BX25 Christmas C9 LED Replacement Bulb

  • Mfr # 9369174

  • Zoro # G316322916


product price: $37.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9369174
Zoro #
G316322916
UPC #
-
Country of Origin
China

Description

Features BX25 Christmas C9 LED Replacement Bulb Bulb Color: Multicolored Material Type: Ceramic Wattage: 0.6 watts Voltage: 120 volts Bulb Type: C9 Style: SMD Indoor and Outdoor Smooth Opaque SMD Service Mounted Device bulbs 40% brighter, equivalent to 7 diodes which last longer Number of Lights: 25 pk Specifications Dimension: 5.75in H x 6.25in W x 3.25in L Weight: 1.6 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.