Holiday Bright Lights 266674 Halloween Burst LED Light; Orange & Green

  • Mfr # 266674

  • Zoro # G004040054


product price:  $44.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
266674
Zoro #
G004040054
UPC #
810040991110
Country of Origin
China

Description

140 Light, Black Branch, LED Bush Light, IP44 3.6W Transformer, Each Branch Is Constructed With Wire Frame That Can Be Bent Or Moved For A Complete Design, Comes With Landscape Stabilizer Stake, 36" High.

Features
  • Sealed waterproof bulbs
  • For indoor and outdoor decor
  • Sturdy construction perfect for outdoor use
  • Super bright commercial grade led lights
  • Each branch is constructed with wire frame that can be bent or moved for a complete design
  • Comes with landscape stabilizer stake
Specifications
  • Color: Orange and Green
  • Number of Lights: 140
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.