This item is Discontinued.

Holiday Bright Lights Holiday Bright Lights 266733 Christmas Micro Cluster Big Seed 420 LED Light Set; Warm White 266733

Holiday Bright Lights 266733 Christmas Micro Cluster Big Seed 420 LED Light Set; Warm White (Discontinued)

  • Mfr # 266733
  • Zoro # G604012710
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
266733
Zoro #
G604012710
UPC #
810040991356
Country of Origin
Cambodia

Description

420 Light, Warm White Twinkle, Battery Operated, Micro Cluster Big Seed LED Light Set, Silver Double Strand Wire, Uses 3 "AA" Batteries, On/Off/Timer, Outdoor Rated Battery Case, 4" Lead Cord.

Features
  • Micro cluster big seed LED light set
  • Silver double strand wire
  • Uses 3 "AA" batteries
  • On/off/timer
  • Outdoor rated battery case
Specifications
  • Color: Warm White
  • Size: 4" lead cord
  • Number of Lights: 420
  • Country of Origin: Cambodia
  • Weight: 0.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.