Garland, 10 ft L, PVC, Silver Holo/Snow/Teal, Indoor
- Mfr # 3581109
- Zoro # G323562749
product price:Â
$
12.89
/ea
Sold in multiples of 12 for
$154.68
Key Features
Color
Silver Holo/Snow/Teal
Material
PVC
Indoor/Outdoor
Indoor
Length
10 ft
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3581109
- Zoro #
- G323562749
- UPC #
- 039275132987
- Country of Origin
- United States
- Color
- Silver Holo/Snow/Teal
- Material
- PVC
- Indoor/Outdoor
- Indoor
Dimensions
- Length
- 10 ft
- Width
- 4 in
Description
Holidaytrims Garland, PVC, Silver Holo/Snow/Teal, Indoor/Outdoor: Indoor, 10 ft L, 4 in W, 10 ft H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.