Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Christmas Lights LED Replacement Bulb, C6, Multi-Color, 5PK

  • Mfr # 11200-88

  • Zoro # G316242092


product price: $4.15
/pk 5, $0.83/ea
Sold in multiples of 2 for $8.30

Key Features

Bulb Shape
C6
Color Temperature
Multi
Length
5.75 in
Width
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11200-88
Zoro #
G316242092
UPC #
52088872307
Country of Origin
United States

Dimensions

Length
5.75 in
Width
2.75 in

Details

Bulb Shape
C6
Color Temperature
Multi
Item
Christmas Lights LED Replacement Bulb

Description

Holiday Wonderland, 5 Pack, Multi, C6, LED Replacement Bulb, Blister Card.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.