Christmas Lights LED Replacement Bulb, C6, Warm White, 5PK

  • Mfr # 11205-88

  • Zoro # G316179589


product price:  $3.99
/pk 5, $0.80/ea
Sold in multiples of 2 for $7.98

Key Features

Color Temperature
Warm White
Width
2.75 in
Length
5.75 in
Bulb Shape
C6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11205-88
Zoro #
G316179589
UPC #
52088872321
Country of Origin
United States

Dimensions

Width
2.75 in
Length
5.75 in

Details

Color Temperature
Warm White
Item
Christmas Lights LED Replacement Bulb
Bulb Shape
C6

Description

Holiday Wonderland, 5 Pack, Warm White, C6, LED Replacement Bulb, Blister Card.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.