Zoro Homepage
This item is Discontinued.
Hollaender 45Sbcs-8, Sloping Squre Floor Flange, Square Floor Flange, Aluminum, 1.5 in Pipe Size 45SBCS-8

45Sbcs-8, Sloping Squre Floor Flange, Square Floor Flange, Aluminum, 1.5 in Pipe Size (Discontinued)

  • Mfr # 45SBCS-8
  • Zoro # G3290029
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45SBCS-8
Zoro #
G3290029
UPC #
-
Country of Origin
United States

Dimensions

Dia.
1.93"
Nominal Pipe Size (In.)
1-1/2
Nominal Pipe Size
1.5 in
Inside Dia.
1.925 in
Inside Diameter
1 7/8 in

Details

Item
Structural Pipe Fitting
Material
Aluminum
Type
Square Floor Flange
Tensile Strength
32510 lb
Standards
ASTM B179 535
Fitting Type
Square Floor Flange
Finish
Mill
Guardrail Material
Internal/External Reverse Knurled
Series
Speed-Rail(R)
Modular Component
Base
Weight
1.69 lb
Rated for Fall Prevention
Yes
Brand and Series
Hollaender Speed-Rail(R)
Component Type
Square Floor Flange

Description

Aluminum, Mill, Square Floor Flange, Inside Diameter 1 7/8 in, ASTM B179 535

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.