Aluminum Framing Pipe, Schedule 40, Aluminum, 1 1/2 in Pipe Size, 30000 lb Tensile Strength

  • Mfr # Pipe Bundle, (5) of 8 ft , 1 1/2 In IPS

  • Zoro # G5779787


product price:  $461.99
/pk 5, $92.40/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Type
Schedule 40
Fitting Type
Schedule 40
Nominal Pipe Size
1 1/2 in
Resists
Corrosion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Pipe Bundle, (5) of 8 ft , 1 1/2 In IPS
Zoro #
G5779787
UPC #
670396928815
Country of Origin
United States

Dimensions

Nominal Pipe Size
1 1/2 in
Length
8 ft
Dia.
1.9 in
Nominal Pipe Size (In.)
1 1/2 in
Inside Dia.
1.61 in
Overall Length
8 ft
Inside Diameter
1 5/8 in
Actual Pipe Outer Diameter
1 7/8 in

Details

Material
Aluminum
Type
Schedule 40
Fitting Type
Schedule 40
Item
Aluminum Framing Pipe
Resists
Corrosion
Tensile Strength
30000 lb
Standards
215-R1, Arch Class I
Material Tensile Strength (Lb.)
30,000
Series
Speed-Rail(R)
Weight
40 lb
Brand and Series
Hollaender Speed-Rail(R)
Modular Component
Pipe
Rated for Fall Prevention
Yes
Finish
Anodized
Corrosion Resistant
Yes
Pipe Tensile Strength
30,000 lb/in
Product Type
Aluminum Framing Pipe
Color
Gray

Description

Aluminum Framing Pipe, Anodized, Nominal Pipe Size 1 1/2 in, Pipe Tensile Strength 30,000 lb/in, Actual Pipe Outer Diameter 1 7/8 in, Aluminum, Inside Diameter 1 5/8 in, Overall Length 96 in, Gray, Corrosion Resistant Yes, 215-R1, Arch Class I, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.