Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handrail Section, 6 Ft, Aluminum Mil

  • Mfr # 50230

  • Zoro # G6633977


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Includes
(2) Posts, (2) Rails
Color
Silver
Overall Height
42 in
Overall Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50230
Zoro #
G6633977
UPC #
670396502305
Country of Origin
United States

Dimensions

Overall Height
42 in
Overall Length
6 ft
Mounting Plate Dimensions
5 in x 5 in
Top Rail Height
42 in
Midrail Height
21 in
Mounting Hole Dia.
7/16 in
Handrail Dimensions
1 7/8 in
Rail Size
1-7/8"
Mid-Rail Height
21 in
Mounting Hole Diameter
1/2 in
Mounting Plate Length
5 in
Handrail Diameter
1 7/8 in
Mounting Plate Width
5 in

Details

Material
Aluminum
Includes
(2) Posts, (2) Rails
Color
Silver
Rail Shape
Round
Handrail Component Material
Aluminum
Item
Handrail Section
Handrail Shape
Round
Number of Mounting Holes
4
Handrail Component
Handrail Section
Finish
Mill
Product Type
Handrail Section
Rail Mounting Style
Floor Mounted
Includes Toeboard
Toe Board Not Included
Includes Mounting Hardware
Mounting Hardware Not Included
Compatible Manufacturer Model Number
39K859, 39K860, 39K861, 39K862, 39K863, 39K864
Number of Rail Levels
2

Description

Handrail Section, Handrail Shape Round, Handrail Component Material Aluminum, Top Rail Height 42 in, 6 ft, Handrail Dimensions 1 7/8 in, Color Silver, Mounting Plate Dimensions 5 in x 5 in, Includes (2) Posts, (2) Rails, Overall Height 42 in, Mounting Hole Dia. 7/16 in, Number of Mounting Holes 4, Midrail Height 21 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.