No. 49-C-8 Toe Board Clamp, Toe Board Clamp, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (Discontinued)
- Mfr # 49C-8
- Zoro # G3571806
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49C-8
Zoro #
G3571806
UPC #
-
Country of Origin
United States
Dimensions
Length
4.03"
Dia.
1.94"
Nominal Pipe Size
1.5 in
Nominal Pipe Size (In.)
1-1/2
Inside Dia.
1.925 in
Inside Diameter
1 7/8 in
Details
Item
Structural Pipe Fitting
Material
Aluminum
Type
Toe Board Clamp
Tensile Strength
32510 lb
Standards
ASTM B179 535
Fitting Type
Toe Board Clamp
Series
Speed-Rail(R)
Finish
Mill
Weight
0.2 lb
Brand and Series
Hollaender Speed-Rail(R)
Modular Component
Connection Fitting
Rated for Fall Prevention
Yes
Component Type
Toe Board Clamp
Description
Aluminum, Mill, Toe Board Clamp, Inside Diameter 1 7/8 in, ASTM B179 535
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.