Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Structural Fitting, Cross, Aluminum, 2 in Pipe Size, 32510 lb Tensile Strength

  • Mfr # 19-9

  • Zoro # G3973505


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Type
Adjustable Cross Assembly
Fitting Type
Cross
Nominal Pipe Size
2 in
Resists
Corrosion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-9
Zoro #
G3973505
UPC #
670396929300
Country of Origin
United States

Dimensions

Nominal Pipe Size
2 in
Nominal Pipe Size (In.)
2 in
Dia.
2.375 in
Inside Dia.
2.4 in
Overall Length
12 in
For Actual Pipe Outer Diameter
2 3/8 in
Inside Diameter
2 3/8 in
For Pipe Size
2 in

Details

Material
Aluminum
Type
Adjustable Cross Assembly
Fitting Type
Cross
Item
Structural Fitting
Resists
Corrosion
Setscrew
Internal/External CamCar Knurled
Tensile Strength
32510 lb
Standards
ASTM B179 535
Material Tensile Strength (Lb.)
40,000
Weight
2.43 lb
Guardrail Material
Internal/External CamCar Knurled
Rated for Fall Prevention
Yes
Modular Component
Connection Fitting
Series
Speed-Rail(R)
Brand and Series
Hollaender Speed-Rail(R)
Finish
Unfinished
Component Type
Connection Fitting
Corrosion Resistant
Yes
Color
Gray
Product Type
Adjustable Cross Tee
Fitting Shape
Cross

Description

Adjustable Cross Tee, Cross, For Pipe Size 2 in, Corrosion Resistant Yes, Aluminum, Gray, Mill, For Actual Pipe Outer Diameter 2 3/8 in, Overall Length 12 in, Connection Fitting, Inside Diameter 2 3/8 in, ASTM B179 535

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.