Zoro Homepage

Structural Pipe Fitting, Adjustable Cross Tee, Aluminum, 1.25 in Pipe Size

  • Mfr # 30C-7

  • Zoro # G5779148


product price: $35.99
/pr

Key Features

Material
Aluminum
Type
Adjustable Swivel
Fitting Type
Adjustable Cross Tee
Nominal Pipe Size
1.25 in
Resists
Corrosion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30C-7
Zoro #
G5779148
UPC #
670396927535
Country of Origin
United States

Dimensions

Nominal Pipe Size
1.25 in
Nominal Pipe Size (In.)
1 1/4 in
Dia.
1.68 in
Inside Dia.
1.68 in
Overall Length
6 in
For Pipe Size
1 1/4 in
For Actual Pipe Outer Diameter
1 5/8 in
Inside Diameter
1 3/4 in

Details

Material
Aluminum
Type
Adjustable Swivel
Fitting Type
Adjustable Cross Tee
Item
Structural Pipe Fitting
Resists
Corrosion
Setscrew
Internal/External Reverse Knurled
Tensile Strength
32510 lb
Standards
ASTM B179 535
Material Tensile Strength (Lb.)
Over 32,510
Weight
0.93 lb
Finish
Unfinished
Rated for Fall Prevention
Yes
Series
Speed-Rail(R)
Brand and Series
Hollaender Speed-Rail(R)
Guardrail Material
Internal/External Reverse Knurled
Modular Component
Connection Fitting
Corrosion Resistant
Yes
Color
Gray
Product Type
Adjustable Swivel
Fitting Shape
Adjustable Cross Tee
Component Type
Connection Fitting

Description

Adjustable Swivel, Cross, For Pipe Size 1 1/4 in, Corrosion Resistant Yes, Aluminum, Gray, Mill, For Actual Pipe Outer Diameter 1 5/8 in, Overall Length 6 in, Connection Fitting, Inside Diameter 1 3/4 in, ASTM B179 535, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.