Zoro Homepage

Structural Pipe Fitting, Adjustable Tee, Aluminum, 2 in Pipe Size, 32510 lb Tensile Strength

  • Mfr # 17-9

  • Zoro # G5778965


product price: $38.69
/ea

Key Features

Material
Aluminum
Type
Adjustable Elbow
Fitting Type
Adjustable Tee
Nominal Pipe Size
2 in
Resists
Corrosion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17-9
Zoro #
G5778965
UPC #
670396929232
Country of Origin
United States

Dimensions

Nominal Pipe Size
2 in
Nominal Pipe Size (In.)
2 in
Inside Dia.
2.4 in
Overall Length
5 7/8 in
For Pipe Size
2 in
Inside Diameter
2 3/8 in
For Actual Pipe Outer Diameter
2 3/8 in

Details

Material
Aluminum
Type
Adjustable Elbow
Fitting Type
Adjustable Tee
Item
Structural Pipe Fitting
Resists
Corrosion
Setscrew
Internal/External Reverse Knurled
Tensile Strength
32510 lb
Material Tensile Strength (Lb.)
Over 32,510
Standards
ASTM B179 535
Series
Speed-Rail(R)
Modular Component
Connection Fitting
Brand and Series
Hollaender Speed-Rail(R)
Weight
1.55 lb
Finish
Unfinished
Guardrail Material
Internal/External Reverse Knurled
Rated for Fall Prevention
Yes
Color
Gray
Component Type
Connection Fitting
Fitting Shape
Elbow/Tee
Product Type
Adjustable Elbow
Corrosion Resistant
Yes

Description

Elbow, Elbow/Tee, For Pipe Size 2 in, Corrosion Resistant Yes, Aluminum, Gray, Mill, For Actual Pipe Outer Diameter 2 3/8 in, Overall Length 5 7/8 in, Connection Fitting, Inside Diameter 2 3/8 in, ASTM B179 535

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.