Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Structural Pipe Fitting, Base Flange, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength

  • Mfr # 46-6

  • Zoro # G5722159


product price: $10.19
/ea

Key Features

Material
Aluminum
Type
Rectangular Flange
Fitting Type
Base Flange
Nominal Pipe Size
1 in
Resists
Corrosion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46-6
Zoro #
G5722159
UPC #
670396926729
Country of Origin
United States

Dimensions

Nominal Pipe Size
1 in
Nominal Pipe Size (In.)
1 in
Inside Dia.
1.34 in
Overall Length
3 1/2 in
For Actual Pipe Outer Diameter
1 3/8 in
Inside Diameter
1 3/8 in
For Pipe Size
1 in

Details

Material
Aluminum
Type
Rectangular Flange
Fitting Type
Base Flange
Item
Structural Pipe Fitting
Resists
Corrosion
Setscrew
Internal/External Reverse Knurled
Tensile Strength
32510 lb
Standards
ASTM B179 535
Material Tensile Strength (Lb.)
Over 32,510
Series
Speed-Rail(R)
Modular Component
Base
Brand and Series
Hollaender Speed-Rail(R)
Guardrail Material
Internal/External Reverse Knurled
Finish
Unfinished
Weight
0.32 lb
Rated for Fall Prevention
Yes
Corrosion Resistant
Yes
Fitting Shape
Rectangular Base Flange
Product Type
Rectangular Flange
Component Type
Base
Color
Gray

Description

Rectangular Base Flange, Rectangle, For Pipe Size 1 in, Corrosion Resistant Yes, Aluminum, Gray, Mill, For Actual Pipe Outer Diameter 1 3/8 in, Overall Length 3 1/2 in, Flange Base, Inside Diameter 1 3/8 in, ASTM B179 535

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.