Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Structural Pipe Fitting, Cross, Aluminum, 2 in Pipe Size, 32510 lb Tensile Strength

  • Mfr # 19-6

  • Zoro # G5779087


product price: $44.19
/ea

Key Features

Material
Aluminum
Type
Adjustable Cross Tee
Fitting Type
Cross
Nominal Pipe Size
2 in
Resists
Corrosion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-6
Zoro #
G5779087
UPC #
670396926309
Country of Origin
United States

Dimensions

Nominal Pipe Size
2 in
Nominal Pipe Size (In.)
1 in
Inside Dia.
2.4 in
Overall Length
12 in
Inside Diameter
2 3/8 in
For Actual Pipe Outer Diameter
1 3/8 in
For Pipe Size
2 in

Details

Material
Aluminum
Type
Adjustable Cross Tee
Fitting Type
Cross
Item
Structural Pipe Fitting
Resists
Corrosion
Setscrew
Internal/External Reverse Knurled
Tensile Strength
32510 lb
Material Tensile Strength (Lb.)
Over 32,510
Standards
ASTM B179 535
Finish
Unfinished
Rated for Fall Prevention
Yes
Weight
0.87 lb
Brand and Series
Hollaender Speed-Rail(R)
Series
Speed-Rail(R)
Modular Component
Connection Fitting
Guardrail Material
Internal/External Reverse Knurled
Corrosion Resistant
Yes
Color
Gray
Fitting Shape
Cross
Product Type
Adjustable Cross Tee
Component Type
Connection Fitting

Description

Adjustable Cross Tee, Cross, For Pipe Size 2 in, Corrosion Resistant Yes, Aluminum, Gray, Mill, For Actual Pipe Outer Diameter 1 3/8 in, Overall Length 12 in, Connection Fitting, Inside Diameter 2 3/8 in, ASTM B179 535

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.