Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Elbow for 1-1/4 in Pipe, 1-3/4 in Inner Dia, 1-5/8 in Outer Dia, 7-5/8 in L, Aluminum,

  • Mfr # 3AE-7

  • Zoro # G5721863


product price: $27.59
/ea

Key Features

Material
Aluminum
Type
Adjustable Elbow
Fitting Type
Elbow
Nominal Pipe Size
1.25 in
Resists
Corrosion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AE-7
Zoro #
G5721863
UPC #
670396927030
Country of Origin
United States

Dimensions

Nominal Pipe Size
1.25 in
Dia.
1.68 in
Nominal Pipe Size (In.)
1 1/4 in
Inside Dia.
1.68 in
Overall Length
7 5/8 in
For Actual Pipe Outer Diameter
1 5/8 in
For Pipe Size
1 1/4 in
Inside Diameter
1 3/4 in

Details

Material
Aluminum
Type
Adjustable Elbow
Fitting Type
Elbow
Item
Structural Pipe Fitting
Resists
Corrosion
Setscrew
Internal/External Reverse Knurled
Tensile Strength
32510 lb
Material Tensile Strength (Lb.)
Over 32,510
Standards
ASTM B179 535
Series
Speed-Rail(R)
Brand and Series
Hollaender Speed-Rail(R)
Rated for Fall Prevention
Yes
Modular Component
Connection Fitting
Finish
Unfinished
Weight
0.8 lb
Guardrail Material
Internal/External Reverse Knurled
Component Type
Connection Fitting
Fitting Shape
Elbow
Color
Gray
Corrosion Resistant
Yes
Product Type
Adjustable Elbow

Description

Elbow, Elbow, For Pipe Size 1 1/4 in, Corrosion Resistant Yes, Aluminum, Gray, Mill, For Actual Pipe Outer Diameter 1 5/8 in, Overall Length 7 5/8 in, Connection Fitting, Inside Diameter 1 3/4 in, ASTM B179 535

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.