Zoro Homepage

Structural Pipe Fitting, External Coupling, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength

  • Mfr # 70-8

  • Zoro # G5722274


product price: $12.59
/ea

Key Features

Material
Aluminum
Type
External Coupling
Fitting Type
External Coupling
Nominal Pipe Size
1.5 in
Resists
Corrosion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-8
Zoro #
G5722274
UPC #
670396928631
Country of Origin
United States

Dimensions

Nominal Pipe Size
1.5 in
Nominal Pipe Size (In.)
1 1/2 in
Dia.
1.93 in
Inside Dia.
1.925 in
Overall Length
3 1/2 in
For Pipe Size
1 1/2 in
Inside Diameter
2 in
For Actual Pipe Outer Diameter
1 7/8 in

Details

Material
Aluminum
Type
External Coupling
Fitting Type
External Coupling
Item
Structural Pipe Fitting
Resists
Corrosion
Setscrew
Internal/External Reverse Knurled
Tensile Strength
32510 lb
Standards
ASTM B179 535
Material Tensile Strength (Lb.)
Over 32,510
Guardrail Material
Internal/External Reverse Knurled
Series
Speed-Rail(R)
Finish
Unfinished
Modular Component
Connection Fitting
Weight
0.57 lb
Rated for Fall Prevention
Yes
Brand and Series
Hollaender Speed-Rail(R)
Component Type
Connection Fitting
Product Type
External Coupling
Corrosion Resistant
Yes
Fitting Shape
External Coupling
Color
Gray

Description

External Coupling, External Coupling, For Pipe Size 1 1/2 in, Corrosion Resistant Yes, Aluminum, Gray, Mill, For Actual Pipe Outer Diameter 1 7/8 in, Overall Length 3 1/2 in, Connection Fitting, Inside Diameter 2 in, ASTM B179 535

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.