Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Structural Pipe Fitting, Plug, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength

  • Mfr # 62-6

  • Zoro # G5722168


product price: $5.29
/ea

Key Features

Material
Aluminum
Type
Plug
Fitting Type
Plug
Nominal Pipe Size
1 in
Resists
Corrosion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-6
Zoro #
G5722168
UPC #
670396926408
Country of Origin
United States

Dimensions

Nominal Pipe Size
1 in
Nominal Pipe Size (In.)
1 in
Dia.
1.33 in
Inside Dia.
1.335 in
Overall Length
1 3/8 in
For Pipe Size
1 in
For Actual Pipe Outer Diameter
1 3/8 in
Inside Diameter
1 3/8 in

Details

Material
Aluminum
Type
Plug
Fitting Type
Plug
Item
Structural Pipe Fitting
Resists
Corrosion
Setscrew
Internal/External Reverse Knurled
Tensile Strength
32510 lb
Material Tensile Strength (Lb.)
Over 32,510
Standards
ASTM B179 535
Series
Speed-Rail(R)
Rated for Fall Prevention
No
Brand and Series
Hollaender Speed-Rail(R)
Modular Component
End Cap
Finish
Unfinished
Weight
0.05 lb
Fitting Shape
Plug
Component Type
End Cap
Product Type
Plug
Corrosion Resistant
Yes
Color
Gray

Description

End Cap Plug, Plug, For Pipe Size 1 in, Corrosion Resistant Yes, Aluminum, Gray, Mill, For Actual Pipe Outer Diameter 1 3/8 in, Overall Length 1 3/8 in, End Cap, Inside Diameter 1 3/8 in, ASTM B179 535

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.