Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Structural Pipe Fitting, Plug, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength

  • Mfr # 62-8

  • Zoro # G5721836


product price: $5.79
/ea

Key Features

Material
Aluminum
Type
Plug
Fitting Type
Plug
Nominal Pipe Size
1.5 in
Resists
Corrosion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-8
Zoro #
G5721836
UPC #
670396928402
Country of Origin
United States

Dimensions

Nominal Pipe Size
1.5 in
Nominal Pipe Size (In.)
1 1/2 in
Dia.
1.9 in
Inside Dia.
1.925 in
Overall Length
1 7/8 in
For Actual Pipe Outer Diameter
1 7/8 in
Inside Diameter
1 7/8 in
For Pipe Size
1 1/2 in

Details

Material
Aluminum
Type
Plug
Fitting Type
Plug
Item
Structural Pipe Fitting
Resists
Corrosion
Setscrew
Internal/External Reverse Knurled
Tensile Strength
32510 lb
Standards
ASTM B179 535
Material Tensile Strength (Lb.)
Over 32,510
Rated for Fall Prevention
Yes
Finish
Unfinished
Brand and Series
Hollaender Speed-Rail(R)
Modular Component
End Cap
Series
Speed-Rail(R)
Weight
0.12 lb
Corrosion Resistant
Yes
Color
Gray
Product Type
Plug
Fitting Shape
Plug
Component Type
End Cap

Description

End Cap Plug, Plug, For Pipe Size 1 1/2 in, Corrosion Resistant Yes, Aluminum, Gray, Mill, For Actual Pipe Outer Diameter 1 7/8 in, Overall Length 1 7/8 in, End Cap, Inside Diameter 1 7/8 in, ASTM B179 535

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.