Structural Pipe Fitting, Side Outlet Elbow, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength
Mfr # 9-6
Zoro # G5722256
product price: $17.39
/eaKey Features
Material
Aluminum
Type
Side Outlet Elbow
Fitting Type
Side Outlet Elbow
Nominal Pipe Size
1 in
Resists
Corrosion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9-6
Zoro #
G5722256
UPC #
670396926125
Country of Origin
United States
Dimensions
Nominal Pipe Size
1 in
Nominal Pipe Size (In.)
1 in
Dia.
1.32 in
Inside Dia.
1.335 in
Overall Length
2 7/8 in
Inside Diameter
1 3/8 in
For Pipe Size
1 in
For Actual Pipe Outer Diameter
1 3/8 in
Description
Side Outlet Elbow, Elbow, For Pipe Size 1 in, Corrosion Resistant Yes, Aluminum, Gray, Mill, For Actual Pipe Outer Diameter 1 3/8 in, Overall Length 2 7/8 in, Connection Fitting, Inside Diameter 1 3/8 in, ASTM B179 535
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.