Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Structural Pipe Fitting, Support, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength

  • Mfr # 82A-78

  • Zoro # G5721879


product price: $12.29
/ea

Key Features

Material
Aluminum
Type
Handrail Bracket
Fitting Type
Support
Nominal Pipe Size
1.25 in
Resists
Corrosion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82A-78
Zoro #
G5721879
UPC #
670396928884
Country of Origin
United States

Dimensions

Nominal Pipe Size
1.25 in
Nominal Pipe Size (In.)
1 1/4 in
Dia.
3.0 in
Overall Length
2 in
For Actual Pipe Outer Diameter
1 5/8 in
For Pipe Size
1 1/4 in

Details

Material
Aluminum
Type
Handrail Bracket
Fitting Type
Support
Item
Structural Pipe Fitting
Resists
Corrosion
Setscrew
Internal/External Reverse Knurled
Tensile Strength
32510 lb
Standards
ASTM B179 535
Material Tensile Strength (Lb.)
Over 32,510
Modular Component
Connection Fitting
Rated for Fall Prevention
Yes
Series
Speed-Rail(R)
Weight
0.53 lb
Finish
Unfinished
Brand and Series
Hollaender Speed-Rail(R)
Component Type
Connection Fitting
Product Type
Handrail Bracket
Corrosion Resistant
Yes
Color
Gray
Fitting Shape
Open Rail Support

Description

Handrail Bracket, Open Rail Support, For Pipe Size 1 1/4 in, Corrosion Resistant Yes, Aluminum, Gray, Mill, For Actual Pipe Outer Diameter 1 5/8 in, Overall Length 2 in, Connection Fitting, Inside Diameter Not Applicable, ASTM B179 535

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.