Zoro Homepage

Structural Pipe Fitting, Tee, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength

  • Mfr # 11E-7

  • Zoro # G5722064


product price: $13.69
/ea

Key Features

Material
Aluminum
Type
Side Outlet Tee
Fitting Type
Tee
Nominal Pipe Size
1.25 in
Resists
Corrosion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11E-7
Zoro #
G5722064
UPC #
670396927153
Country of Origin
United States

Dimensions

Nominal Pipe Size
1.25 in
Dia.
1.68 in
Nominal Pipe Size (In.)
1 1/4 in
Inside Dia.
1.68 in
Overall Length
3 1/4 in
For Pipe Size
1 1/4 in
Inside Diameter
1 3/4 in
For Actual Pipe Outer Diameter
1 5/8 in

Details

Material
Aluminum
Type
Side Outlet Tee
Fitting Type
Tee
Item
Structural Pipe Fitting
Resists
Corrosion
Setscrew
Internal/External Reverse Knurled
Tensile Strength
32510 lb
Material Tensile Strength (Lb.)
Over 32,510
Standards
ASTM B179 535
Brand and Series
Hollaender Speed-Rail(R)
Guardrail Material
Internal/External Reverse Knurled
Finish
Unfinished
Modular Component
Connection Fitting
Weight
0.43 lb
Rated for Fall Prevention
Yes
Series
Speed-Rail(R)
Color
Gray
Product Type
Side Outlet
Corrosion Resistant
Yes
Component Type
Connection Fitting
Fitting Shape
Tee

Description

Side Outlet Tee, Tee, For Pipe Size 1 1/4 in, Corrosion Resistant Yes, Aluminum, Gray, Mill, For Actual Pipe Outer Diameter 1 5/8 in, Overall Length 3 1/4 in, Connection Fitting, Inside Diameter 1 3/4 in, ASTM B179 535

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products