Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Structural Pipe Fitting, Tee, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength

  • Mfr # 19E-7

  • Zoro # G5779105


product price: $36.49
/ea

Key Features

Material
Aluminum
Type
Wall Flange
Fitting Type
Tee
Nominal Pipe Size
1.25 in
Resists
Corrosion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19E-7
Zoro #
G5779105
UPC #
670396927061
Country of Origin
United States

Dimensions

Nominal Pipe Size
1.25 in
Dia.
1.66 in
Nominal Pipe Size (In.)
1 1/4 in
Inside Dia.
1.68 in
For Pipe Size
1 1/2 in

Details

Material
Aluminum
Type
Wall Flange
Fitting Type
Tee
Item
Structural Pipe Fitting
Resists
Corrosion
Setscrew
Internal/External Reverse Knurled
Tensile Strength
32510 lb
Material Tensile Strength (Lb.)
Over 32,510
Standards
ASTM B179 535
Series
Speed-Rail(R)
Weight
1.28 lb
Brand and Series
Hollaender Speed-Rail(R)
Finish
Unfinished
Modular Component
Connection Fitting
Guardrail Material
Internal/External Reverse Knurled
Rated for Fall Prevention
Yes
Fitting Shape
Tee
Product Type
Wall Flange
Component Type
Connection Fitting
Corrosion Resistant
Yes
Color
Gray

Description

Wall Flange, Tee, For Pipe Size 1 1/2 in, Corrosion Resistant Yes, Aluminum, Gray, Mill, Connection Fitting, ASTM B179 535

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.