Structural Pipe Fitting, Wall Flange, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength
Mfr # 50-7
Zoro # G5721976
product price: $20.19
/eaKey Features
Material
Aluminum
Type
Wall Flange
Fitting Type
Wall Flange
Nominal Pipe Size
1.25 in
Resists
Corrosion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50-7
Zoro #
G5721976
UPC #
670396927719
Country of Origin
United States
Dimensions
Nominal Pipe Size
1.25 in
Nominal Pipe Size (In.)
1 1/4 in
Dia.
1.68 in
Inside Dia.
1.68 in
Overall Length
4 1/4 in
Inside Diameter
1 3/4 in
For Pipe Size
1 1/4 in
For Actual Pipe Outer Diameter
1 5/8 in
Description
Wall Flange, Wall Mount Flange, For Pipe Size 1 1/4 in, Corrosion Resistant Yes, Aluminum, Gray, Mill, For Actual Pipe Outer Diameter 1 5/8 in, Overall Length 4 1/4 in, Flange Base, Inside Diameter 1 3/4 in, ASTM B179 535
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.