Tee For 1-1/2 in Structural Pipe Fitting, Aluminum, 1-7/8 in Actual Pipe OD
Mfr # 5-8
Zoro # G5721967
product price: $19.49
/eaKey Features
Material
Aluminum
Type
Tee
Fitting Type
Tee
Nominal Pipe Size
1.5 in
Resists
Corrosion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-8
Zoro #
G5721967
UPC #
670396928044
Country of Origin
United States
Dimensions
Nominal Pipe Size
1.5 in
Dia.
1.93 in
Nominal Pipe Size (In.)
1 1/2 in
Overall Length
3 3/8 in
For Actual Pipe Outer Diameter
1 7/8 in
Inside Diameter
2 in
For Pipe Size
1 1/2 in
Details
Material
Aluminum
Type
Tee
Fitting Type
Tee
Item
Structural Pipe Fitting
Resists
Corrosion
Setscrew
Internal/External Reverse Knurled
Tensile Strength
32510 lb
Standards
ASTM B179 535
Material Tensile Strength (Lb.)
Over 32,510
Finish
Unfinished
Component Type
Connection Fitting
Color
Gray
Product Type
Tee
Corrosion Resistant
Yes
Fitting Shape
Tee
Description
Tee, Tee, For Pipe Size 1 1/2 in, Corrosion Resistant Yes, Aluminum, Gray, Mill, For Actual Pipe Outer Diameter 1 7/8 in, Overall Length 3 3/8 in, Connection Fitting, Inside Diameter 2 in, ASTM B179 535
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.